3M FP301-1-48IN-CLEAR-5 PCS Heat Shrink Thin-Wall Tubing | Graybar Store
3M - Heat Shrink Thin-Wall Tubing - FP301-1-48IN-CLEAR-5 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Thin-Wall Tubing

    Manufacturer: 3M
    Manufacturer #: FP301-1-48IN-CLEAR-5 PCS
    SKU: 25439755
    $6.70
    Checking Pricing
         
    Inner Diameter:1 in.
    Color:Clear
    Packaging:5 per Case
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1-48IN-CLEAR-5 PCS
    • Color Clear
    • Country of Origin US - USA
    • Inner Diameter 1 in.
    • Length 48 in.
    Product Overview:
    3M™ Heat Shrink Thin-Wall Tubing, Clear, Length: 48 in, Polyolefin, Inner Diameter: 1 in, Shrink Ratio: 2:1