3M FP301-1/4-48 IN-BLACK-12PCS Heat Shrink Thin-Wall Tubing | Graybar Store
3M - Heat Shrink Thin-Wall Tubing - FP301-1/4-48 IN-BLACK-12PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Thin-Wall Tubing

    Manufacturer: 3M
    Manufacturer #: FP301-1/4-48 IN-BLACK-12PCS
    SKU: 25439672
    $33.96
    Checking Pricing
         
    Inner Diameter:1/4 in.
    Color:Black
    Length (Inches):48.0
    Packaging:12 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1/4-48 IN-BLACK-12PCS
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter 1/4 in.
    • Materials Polyolefin
    Product Overview:
    1/4-inch heat shrink thin-wall tubing, package of 12.
    3M™Flame retardant heat shrink thin-wall tubing FP-301.
      Specifications
      • Min. Expanded Inner Diameter: 0.250 (6.35 mm)
      • Max. Recovered Inner Diameter: 0.125 (3.18 mm)
      • Nominal Recovered Wall Thickness: 0.025 (0.64 mm)