Siemon HT-60 Heat Shrink Sleeve, White | Graybar Store
Siemon - Heat Shrink Sleeve, White - HT-60
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Sleeve, White

    Manufacturer: Siemon
    Manufacturer #: HT-60
    SKU: 22120464
    $0.63
    Checking Pricing
         
    Length:2.36 in.
    Size:2.36 L in
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # HT-60
    • Color White
    • Size 2.36 L in
    • Type Heat Shrink Sleeves
    • Length 2.36 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Heat Shrink Sleeve, Size: 2.36 L in, White