3M IMCSN-1100-48A Heat Shrink Medium-Wall Cable Sleeve IMCSN | Graybar Store
     
3M - Heat Shrink Medium-Wall Cable Sleeve IMCSN - IMCSN-1100-48A
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Medium-Wall Cable Sleeve IMCSN

    Manufacturer: 3M
    Manufacturer #: IMCSN-1100-48A
    SKU: 93170610
    $21.45
    Checking Pricing
         
    Inner Diameter:0.37 in.
    Length:48 in.
    Packaging:20 per Case
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # IMCSN-1100-48A
    • Color Black
    • Inner Diameter 0.37 in.
    • Length 48 in.
    • Materials Polyolefin
    Product Overview:
    3M™ Heat Shrink Medium-Wall Cable Sleeve IMCSN, Black, Length: 48 in, Polyolefin, Inner Diameter: 0.37 in, Shrink Ratio: 3:1
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws