Corning 2806031-012 Splice Protection, Heat-Shrink Fusion, 6-, 12-Fiber | Graybar Store
Corning - Splice Protection, Heat-Shrink Fusion, 6-, 12-Fiber - 2806031-012
+ / - Hover over image to Zoom
Other Views

    Splice Protection, Heat-Shrink Fusion, 6-, 12-Fiber

    Manufacturer: Corning
    Manufacturer #: 2806031-012
    SKU: 99654470
    $70.87
    Checking Pricing
         
    Size:40 L mm
    Use With:All Corning Fusion Splicers Heat-Shrink Ovens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 2806031-012
    • Size 40 L mm
    • Type Heat-Shrink Fusion
    • For Use With All Corning Fusion Splicers Heat-Shrink Ovens
    • Use With All Corning Fusion Splicers Heat-Shrink Ovens
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heat-Shrink Mass Splice Protector 12-Fiber Ribbon, Size: 40 L mm, Use With: All Corning Fusion Splicers Heat-Shrink Ovens