Panduit H150X044H2T Heat Shrink Label | Graybar Store
Panduit - Heat Shrink Label - H150X044H2T
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Label

    Manufacturer: Panduit
    Manufacturer #: H150X044H2T
    SKU: 25380846
    $409.52
    Checking Pricing
         
    Color:Yellow
    Length:0.44 mm.
    Use With:Thermal Transfer Hybrid Ribbon; Thermal Transfer White Resin Ribbon
    Width (mm):38.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H150X044H2T
    • Color Yellow
    • Application Wire/Cable Labeling
    • Length 0.44 mm.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink Label, Length: 0.44 mm, Insulation Purposes; Wire Identification, Width (mm): 38.1 mm, Yellow, Polyolefin