Panduit H200X025H1T Heat Shrink Label | Graybar Store
Panduit - Heat Shrink Label - H200X025H1T
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Label

    Manufacturer: Panduit
    Manufacturer #: H200X025H1T
    SKU: 25116401
    $294.07
    Checking Pricing
         
    Color:White
    Length:1/4 in.
    Use With:Thermal Transfer Hybrid Ribbon; Thermal Transfer White Resin Ribbon
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H200X025H1T
    • Color White
    • Application Wire/Cable Labeling
    • Length 1/4 in.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink Label, Length: 1/4 in, Wire/Cable Labeling, Width (mm): 25.4 mm, White, Polyolefin