Panduit Heat Shrink in 6 In. Pieces; Single Diameter, Multi-Color | Graybar Store
Panduit - Heat Shrink in 6 In. Pieces; Single Diameter, Multi-Color
+ / - Hover over image to Zoom
Other Views

    Heat Shrink in 6 In. Pieces; Single Diameter, Multi-Color

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    • Materials Polyolefin
    • Shrink Ratio 2:01
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Inner Diameter
    Price
    HSTT12-YK1
    92119839
    Assorted
    1 Each
    6 in.
    0.125 in.
    $
    11
    .98
    /
    EA
    92119839
    Color
    Assorted
    Packaging
    1 Each
    Length
    6 in.
    Inner Diameter
    0.125 in.
    $
    11
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSTT38-YK1
    92119842
    Assorted
    1 Each
    6 in.
    0.375 in.
    $
    11
    .52
    /
    EA
    92119842
    Color
    Assorted
    Packaging
    1 Each
    Length
    6 in.
    Inner Diameter
    0.375 in.
    $
    11
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSTT19-YK1
    92128679
    Assorted
    1 Each
    6 in.
    0.187 in.
    $
    31
    .93
    /
    EA
    92128679
    Color
    Assorted
    Packaging
    1 Each
    Length
    6 in.
    Inner Diameter
    0.187 in.
    $
    31
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92119839 SKU, 92119839 ANALYTICS...
    Length
    6 in.
    Inner Diameter
    0.125 in.
    Price
    $
    11
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92119842 SKU, 92119842 ANALYTICS...
    Length
    6 in.
    Inner Diameter
    0.375 in.
    Price
    $
    11
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92128679 SKU, 92128679 ANALYTICS...
    Length
    6 in.
    Inner Diameter
    0.187 in.
    Price
    $
    31
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available