3M ITCSN-2000-9-BULK Heat Shrink Heavy-Wall Cable Sleeve | Graybar Store
3M - Heat Shrink Heavy-Wall Cable Sleeve - ITCSN-2000-9-BULK
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Heavy-Wall Cable Sleeve

    Manufacturer: 3M
    Manufacturer #: ITCSN-2000-9-BULK
    SKU: 96050772
    $14.92
    Checking Pricing
         
    Inner Diameter:2 in.
    Color:Black
    Packaging:50 per Case
    Length:9 in.
    Wire Size:250 to 750 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # ITCSN-2000-9-BULK
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter 2 in.
    • Length 9 in.
    Product Overview:
    3M™ Heat Shrink Heavy-Wall Cable Sleeve, Black, Length: 9 in, Polyolefin, Inner Diameter: 2 in, Shrink Ratio: 3:1