3M ITCSN-1100-9-BULK Heat Shrink Heavy-Wall Cable Sleeve | Graybar Store
3M - Heat Shrink Heavy-Wall Cable Sleeve - ITCSN-1100-9-BULK
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Heavy-Wall Cable Sleeve

    Manufacturer: 3M
    Manufacturer #: ITCSN-1100-9-BULK
    SKU: 92081065
    $765.00
    Checking Pricing
         
    Inner Diameter:1.1 in.
    Color:Black
    Packaging:Box of 100
    Length:9 in.
    Wire Size:2 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # ITCSN-1100-9-BULK
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter 1.1 in.
    • Length 9 in.
    • Materials Polyolefin
    Product Overview:
    9 x 1.1-inch dia heat shrink heavy-wall sleeve, box of 100.
    3M™ heat shrink heavy-wall cable sleeves ITCSN.
      Specifications
      • Expanded Inner Diameter: 1.10 (27.9 mm)
      • Recovered Inner Diameter: 0.37 (9.4 mm)
      • Cable Size: 2 to 4/0 AWG