3M ITCSN-2000-12-BOX Heat Shrink Heavy-Wall Cable Sleeve | Graybar Store
3M - Heat Shrink Heavy-Wall Cable Sleeve - ITCSN-2000-12-BOX
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Heavy-Wall Cable Sleeve

    Manufacturer: 3M
    Manufacturer #: ITCSN-2000-12-BOX
    SKU: 88176325
    $235.40
    Checking Pricing
         
    Inner Diameter:2 in.
    Color:Black
    Packaging:Box of 10
    Length:12 in.
    Wire Size:250 to 750 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # ITCSN-2000-12-BOX
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter 2 in.
    • Length 12 in.
    • Materials Polyolefin
    Product Overview:
    12 x 2-inch dia heat shrink heavy-wall sleeve, box of 10.
    3M™ heat shrink heavy-wall cable sleeves ITCSN.
      Specifications
      • Expanded Inner Diameter: 2.00 (50.8 mm)
      • Recovered Inner Diameter: 0.65 (16.5 mm)
      • Cable Size: 250 to 750 kcmil