3M ITCSN-0800-9-BOX Heat Shrink Heavy-Wall Cable Sleeve | Graybar Store
3M - Heat Shrink Heavy-Wall Cable Sleeve - ITCSN-0800-9-BOX
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Heavy-Wall Cable Sleeve

    Manufacturer: 3M
    Manufacturer #: ITCSN-0800-9-BOX
    SKU: 88176316
    $205.00
    Checking Pricing
         
    Inner Diameter:.8 in.
    Color:Black
    Packaging:Box of 25
    Length:9 in.
    Wire Size:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # ITCSN-0800-9-BOX
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter .8 in.
    • Length 9 in.
    Product Overview:
    9 x 0.8-inch dia heat shrink heavy-wall sleeve, box of 25.
    3M™ heat shrink heavy-wall cable sleeves ITCSN.
      Specifications
      • Expanded Inner Diameter: 0.80 (20.3 mm)
      • Recovered Inner Diameter: 0.20 (5.1 mm)
      • Cable Size: 8 to 1/0 AWG