3M ITCSN-0800-48-BOX Heat Shrink Heavy-Wall Cable Sleeve | Graybar Store
3M - Heat Shrink Heavy-Wall Cable Sleeve - ITCSN-0800-48-BOX
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Heavy-Wall Cable Sleeve

    Manufacturer: 3M
    Manufacturer #: ITCSN-0800-48-BOX
    SKU: 88176314
    $35.87
    Checking Pricing
         
    Inner Diameter:0.8 in.
    Color:Black
    Packaging:5 per Case
    Length:48 in.
    Wire Size:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # ITCSN-0800-48-BOX
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter 0.8 in.
    • Length 48 in.
    • Materials Polyolefin
    Product Overview:
    3M™ Heat Shrink Heavy-Wall Cable Sleeve, Black, Length: 48 in, Polyolefin, Inner Diameter: 0.8 in, Shrink Ratio: 3:1