3M ITCSN-0400-6-BOX Heat Shrink Heavy-Wall Cable Sleeve | Graybar Store
3M - Heat Shrink Heavy-Wall Cable Sleeve - ITCSN-0400-6-BOX
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Heavy-Wall Cable Sleeve

    Manufacturer: 3M
    Manufacturer #: ITCSN-0400-6-BOX
    SKU: 88176311
    $147.75
    Checking Pricing
         
    Inner Diameter:.4 in.
    Color:Black
    Packaging:Box of 25
    Length:6 in.
    Wire Size:12 to 6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # ITCSN-0400-6-BOX
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter .4 in.
    • Length 6 in.
    • Materials Polyolefin
    Product Overview:
    6 x 0.4-inch dia heat shrink heavy-wall sleeve, box of 25.
    3M™ heat shrink heavy-wall cable sleeves ITCSN.
      Specifications
      • Expanded Inner Diameter: 0.40 (10.2 mm)
      • Recovered Inner Diameter: 0.15 (3.8 mm)
      • Cable Size: 12 to 6 AWG