3M ITCSN-1500-9IN-BLACK-12-3 PC PKS Heat Shrink Heavy-Wall Cable Sleeve | Graybar Store
3M - Heat Shrink Heavy-Wall Cable Sleeve - ITCSN-1500-9IN-BLACK-12-3 PC PKS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Heavy-Wall Cable Sleeve

    Manufacturer: 3M
    Manufacturer #: ITCSN-1500-9IN-BLACK-12-3 PC PKS
    SKU: 25439840
    $32.12
    Checking Pricing
         
    Inner Diameter:1-1/2 in.
    Color:Black
    Packaging:12 Packs per Case
    Length:9 in.
    Wire Size:3/0 AWG to 400 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # ITCSN-1500-9IN-BLACK-12-3 PC PKS
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter 1-1/2 in.
    • Length 9 in.
    • Materials Polyolefin
    Product Overview:
    3M™ Heat Shrink Heavy-Wall Cable Sleeve, Black, Length: 9 in, Polyolefin, Inner Diameter: 1-1/2 in, Shrink Ratio: 3:1