Corning 2806031-01 Heat Shrink Fusion Splice Fiber Protector | Graybar Store
Corning - Heat Shrink Fusion Splice Fiber Protector - 2806031-01
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Fusion Splice Fiber Protector

    Manufacturer: Corning
    Manufacturer #: 2806031-01
    SKU: 94061213
    $67.89
    Checking Pricing
         
    Length:60 mm.
    Package:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 2806031-01
    • Length 60 mm.
    • Package 50
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Heat shrink fusion splice fiber protector, 60 mm long, package of 50.
    • Compatible with most splice trays
    • Single-fiber
    • 60 mm long