Panduit HSEC2.0-5 Heat Shrink End Cap | Graybar Store
Panduit - Heat Shrink End Cap - HSEC2.0-5
+ / - Hover over image to Zoom
Other Views

    Heat Shrink End Cap

    Manufacturer: Panduit
    Manufacturer #: HSEC2.0-5
    SKU: 88197922
    $14.88
    Checking Pricing
         
    Color:Black
    Packaging:5 per Pack
    Length:4.3 in.
    Inner Diameter:2-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSEC2.0-5
    • Color Black
    • Inner Diameter 2-1/4 in.
    • Length 4.3 in.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink End Cap, Black, Length: 4.3 in, Polyolefin, Inner Diameter: 2-1/4 in, Shrink Ratio: 2.5:1