Panduit HSEC1.0-X Heat Shrink End Cap | Graybar Store
Panduit - Heat Shrink End Cap - HSEC1.0-X
+ / - Hover over image to Zoom
Other Views

    Heat Shrink End Cap

    Manufacturer: Panduit
    Manufacturer #: HSEC1.0-X
    SKU: 88197920
    $8.20
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:2.8 in.
    Inner Diameter:1.02 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSEC1.0-X
    • Color Black
    • Inner Diameter 1.02 in.
    • Length 2.8 in.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink End Cap, Black, Length: 2.8 in, Polyolefin, Inner Diameter: 1.02 in, Shrink Ratio: 2.5:1