Panduit BSH18-Q Heat Shrink Butt Splice, 22 - 18 AWG | Graybar Store
Panduit - Heat Shrink Butt Splice, 22 - 18 AWG - BSH18-Q
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Butt Splice, 22 - 18 AWG

    Manufacturer: Panduit
    Manufacturer #: BSH18-Q
    SKU: 91016387
    $49.83
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Material:Tin Plated Copper
    Color:Red
    Packaging:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSH18-Q
    • Color Red
    • Wire Size 22 to 18 AWG
    • Material Tin Plated Copper
    Product Overview:
    Heat shrink butt splice 22 to 18 AWG.
    Heat Shrink Butt Splice:
    • Butted configuration provides low profile for limited space applications
    • Heat shrink polyolefin sleeve with hot melt adhesive protects against moisture