Panduit BSH10-E Heat Shrink Butt Splice, 12 - 10 AWG | Graybar Store
Panduit - Heat Shrink Butt Splice, 12 - 10 AWG - BSH10-E
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Butt Splice, 12 - 10 AWG

    Manufacturer: Panduit
    Manufacturer #: BSH10-E
    SKU: 91016389
    $43.19
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Material:Tin Plated Copper
    Color:Yellow
    Packaging:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSH10-E
    • Color Yellow
    • Wire Size 12 to 10 AWG
    • Material Tin Plated Copper
    Product Overview:
    Heat shrink butt splice 12 to 10 AWG.
    Heat Shrink Butt Splice:
    • Butted configuration provides low profile for limited space applications
    • Heat shrink polyolefin sleeve with hot melt adhesive protects against moisture