Panduit HSTT75-Q Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT75-Q
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT75-Q
    SKU: 99494032
    $52.22
    Checking Pricing
         
    Color:Black
    Packaging:25 ft Reel
    Length:25 ft.
    Inner Diameter:3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT75-Q
    • Color Black
    • Inner Diameter 3/4 in.
    • Length 25 ft.
    Product Overview:
    Heat Shrink, Black, Length: 25 ft, Polyolefin, Inner Diameter: 3/4 in, Shrink Ratio: 2:1