Panduit HSTTVA12-Y Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTTVA12-Y
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTTVA12-Y
    SKU: 99446665
    $12.95
    Checking Pricing
         
    Inner Diameter:0.125 in.
    Length:6 ft.
    Packaging:1 Each
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTTVA12-Y
    • Color Black
    • Inner Diameter 0.125 in.
    • Length 6 ft.
    Product Overview:
    Heat Shrink, Black, Length: 6 ft, Polyolefin, Inner Diameter: 0.125 in, Shrink Ratio: 2:1
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification