Panduit HSTT38-C Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT38-C
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT38-C
    SKU: 98397995
    $88.74
    Checking Pricing
         
    Inner Diameter:0.375 in.
    Color:Black
    Packaging:100 ft Reel
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT38-C
    • Color Black
    • Inner Diameter 0.375 in.
    • Length 100 ft.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink, Black, Length: 100 ft, Polyolefin, Inner Diameter: 0.375 in, Shrink Ratio: 2:1