Panduit HSTT75-C2 Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT75-C2
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT75-C2
    SKU: 98318366
    $134.18
    Checking Pricing
         
    Inner Diameter:3/4 in.
    Color:Red
    Packaging:100 ft Reel
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT75-C2
    • Color Red
    • Inner Diameter 3/4 in.
    • Length 100 ft.
    Product Overview:
    Heat Shrink, Red, Length: 100 ft, Polyolefin, Inner Diameter: 3/4 in, Shrink Ratio: 2:1