Panduit HST1.1-6-3Y Heat Shrink | Graybar Store
Panduit - Heat Shrink - HST1.1-6-3Y
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HST1.1-6-3Y
    SKU: 96020363
    $37.14
    Checking Pricing
         
    Color:Black
    Packaging:3 per Pack
    Length:6 in.
    Inner Diameter:1.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST1.1-6-3Y
    • Color Black
    • Inner Diameter 1.1 in.
    • Length 6 in.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink, Black, Length: 6 in, Polyolefin, Inner Diameter: 1.1 in, Shrink Ratio: 3:1