Panduit HSTT09-QC Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT09-QC
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT09-QC
    SKU: 95033506
    $19.92
    Checking Pricing
         
    Color:Clear
    Packaging:25 ft Reel
    Length:25 ft.
    Inner Diameter:0.093 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT09-QC
    • Color Clear
    • Inner Diameter 0.093 in.
    • Length 25 ft.
    Product Overview:
    Heat Shrink, Clear, Length: 25 ft, Polyolefin, Inner Diameter: 0.093 in, Shrink Ratio: 2:1