Panduit HSTT75-Y Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT75-Y
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT75-Y
    SKU: 92135119
    $11.60
    Checking Pricing
         
    Color:Black
    Packaging:1 Each
    Length:6 in.
    Inner Diameter:3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT75-Y
    • Color Black
    • Inner Diameter 3/4 in.
    • Length 6 in.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink, Black, Length: 6 in, Polyolefin, Inner Diameter: 3/4 in, Shrink Ratio: 2:1