Panduit HSTT150-48-5C Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT150-48-5C
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT150-48-5C
    SKU: 92040164
    $14.59
    Checking Pricing
         
    Inner Diameter:1-1/2 in.
    Color:Clear
    Packaging:5 per Pack
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT150-48-5C
    • Color Clear
    • Inner Diameter 1-1/2 in.
    • Length 4 ft.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink, Clear, Length: 4 ft, Polyolefin, Inner Diameter: 1-1/2 in, Shrink Ratio: 2:1