Panduit HSTT38-48-Q6 Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT38-48-Q6
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT38-48-Q6
    SKU: 92040147
    $3.67
    Checking Pricing
         
    Inner Diameter:0.375 in.
    Color:Blue
    Packaging:25 per Pack
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT38-48-Q6
    • Color Blue
    • Inner Diameter 0.375 in.
    • Length 4 ft.
    Product Overview:
    Heat Shrink, Blue, Length: 4 ft, Polyolefin, Inner Diameter: 0.375 in, Shrink Ratio: 2:1