Panduit HSTT50-48-5-2 Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT50-48-5-2
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT50-48-5-2
    SKU: 92040080
    $8.27
    Checking Pricing
         
    Inner Diameter:1/2 in.
    Color:Red
    Packaging:5 per Pack
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT50-48-5-2
    • Color Red
    • Inner Diameter 1/2 in.
    • Length 4 ft.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink, Red, Length: 4 ft, Polyolefin, Inner Diameter: 1/2 in, Shrink Ratio: 2:1