Panduit HSTT400-48-2 Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT400-48-2
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT400-48-2
    SKU: 92040072
    $81.02
    Checking Pricing
         
    Inner Diameter:4 in.
    Color:Black
    Packaging:2 per Pack
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT400-48-2
    • Color Black
    • Inner Diameter 4 in.
    • Length 4 ft.
    Product Overview:
    Heat Shrink, Black, Length: 4 ft, Polyolefin, Inner Diameter: 4 in, Shrink Ratio: 2:1