Panduit HSTT25-48-Q10 Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT25-48-Q10
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT25-48-Q10
    SKU: 91011086
    $3.27
    Checking Pricing
         
    Inner Diameter:1/4 in.
    Color:White
    Packaging:25 per Pack
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT25-48-Q10
    • Color White
    • Inner Diameter 1/4 in.
    • Length 4 ft.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink, White, Length: 4 ft, Polyolefin, Inner Diameter: 1/4 in, Shrink Ratio: 2:1