Panduit HST2.0-9-5Y Heat Shrink | Graybar Store
Panduit - Heat Shrink - HST2.0-9-5Y
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HST2.0-9-5Y
    SKU: 88197934
    $18.57
    Checking Pricing
         
    Color:Black
    Packaging:5 per Pack
    Length:9 in.
    Inner Diameter:2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST2.0-9-5Y
    • Color Black
    • Inner Diameter 2 in.
    • Length 9 in.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink, Black, Length: 9 in, Polyolefin, Inner Diameter: 2 in, Shrink Ratio: 3:1