Panduit HST1.1-9-XY Heat Shrink | Graybar Store
Panduit - Heat Shrink - HST1.1-9-XY
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HST1.1-9-XY
    SKU: 88197928
    $9.95
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:9 in.
    Inner Diameter:1.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST1.1-9-XY
    • Color Black
    • Inner Diameter 1.1 in.
    • Length 9 in.
    Product Overview:
    Heat Shrink, Black, Length: 9 in, Polyolefin, Inner Diameter: 1.1 in, Shrink Ratio: 3:1