Panduit HST1.5-12-1Y Heat Shrink | Graybar Store
Panduit - Heat Shrink - HST1.5-12-1Y
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HST1.5-12-1Y
    SKU: 25681383
    $20.97
    Checking Pricing
         
    Color:Black
    Packaging:1 Each
    Length:12 in.
    Inner Diameter:1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST1.5-12-1Y
    • Color Black
    • Inner Diameter 1-1/2 in.
    • Length 12 in.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink, Black, Length: 12 in, Polyolefin, Inner Diameter: 1-1/2 in, Shrink Ratio: 3:1