3M VTN200-7/8-100FT-BLACK-SPOOL Heat Shrink | Graybar Store
3M - Heat Shrink - VTN200-7/8-100FT-BLACK-SPOOL
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: 3M
    Manufacturer #: VTN200-7/8-100FT-BLACK-SPOOL
    SKU: 25482222
    $13.60
    Checking Pricing
         
    Inner Diameter:7/8 in.
    Length:200 ft.
    Packaging:1 Spool per Case
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # VTN200-7/8-100FT-BLACK-SPOOL
    • Color Black
    • Inner Diameter 7/8 in.
    • Length 200 ft.
    • Materials Fluoroelastomer
    • Shrink Ratio 2:01
    • Packaging 1 Spool per Case
    • Country of Origin US - USA
    Product Overview:
    3M™ Heat Shrink, Black, Length: 200 ft, Fluoroelastomer, Inner Diameter: 7/8 in, Shrink Ratio: 2:1
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility