Panduit HSTTP09-CY Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTTP09-CY
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTTP09-CY
    SKU: 25112897
    $57.59
    Checking Pricing
         
    Color:Black
    Packaging:100 ft Reel
    Length:100 ft.
    Inner Diameter:0.093 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTTP09-CY
    • Color Black
    • Inner Diameter 0.093 in.
    • Length 100 ft.
    • Materials PVC
    Product Overview:
    Heat Shrink, Black, Length: 100 ft, PVC, Inner Diameter: 0.093 in, Shrink Ratio: 2:1