Panduit HSTTP38-CY Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTTP38-CY
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTTP38-CY
    SKU: 25088993
    $104.26
    Checking Pricing
         
    Color:Black
    Packaging:100 ft Reel
    Length:100 ft.
    Inner Diameter:0.375 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTTP38-CY
    • Color Black
    • Inner Diameter 0.375 in.
    • Length 100 ft.
    • Materials PVC
    Product Overview:
    Heat Shrink, Black, Length: 100 ft, PVC, Inner Diameter: 0.375 in, Shrink Ratio: 2:1