Panduit HSTT50-CC Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT50-CC
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT50-CC
    SKU: 22016087
    $99.31
    Checking Pricing
         
    Inner Diameter:1/2 in.
    Color:Clear
    Packaging:100 ft Reel
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT50-CC
    • Color Clear
    • Inner Diameter 1/2 in.
    • Length 100 ft.
    • Materials Polyolefin
    Product Overview:
    Heat Shrink, Clear, Length: 100 ft, Polyolefin, Inner Diameter: 1/2 in, Shrink Ratio: 2:1