DeWalt D26950 Heat Gun | Graybar Store
DeWalt - Heat Gun - D26950
+ / - Hover over image to Zoom
Other Views

    Heat Gun

    Manufacturer: DeWalt
    Manufacturer #: D26950
    SKU: 25271627
    $88.79
    Checking Pricing
         
    Range:120 to 1100 deg. F
    Amperage:13
    Kit Includes:Tool, Cone Nozzle, Fishtail Surface Nozzle
    Voltage Ratings:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # D26950
    • Amperage 13
    • Kit Includes Tool, Cone Nozzle, Fishtail Surface Nozzle
    • Range 120 to 1100 deg. F
    • Voltage Ratings 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Heat Gun, Type Heavy-Duty, Variable Temperature, Watts 1550W, Temperature Range 120 to 1100 Deg. F, Volts 120V, Current Rating 13A; Cord Length 10 Feet.; Application High Performance Industrial Tool; Includes: Cone Nozzle, Fishtail Surface Nozzle
    247