Corning 95-250-LC-SP-Z Heat-Cure LC SM Fiber Optic Connector | Graybar Store
Corning - Heat-Cure LC SM Fiber Optic Connector - 95-250-LC-SP-Z
+ / - Hover over image to Zoom
Other Views

    Heat-Cure LC SM Fiber Optic Connector

    Manufacturer: Corning
    Manufacturer #: 95-250-LC-SP-Z
    SKU: 25087086
    $11.22
    Checking Pricing
         
    Packaging:100 per Pack
    Product Includes:(100) Connectors
    Fiber Category:Singlemode - OS2
    Ferrule:Zirconia Ceramic
    Housing Boot Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 95-250-LC-SP-Z
    • Connector Type LC
    • Type Heat Cure Connectors
    • Ferrule Zirconia Ceramic
    • Fiber Category Singlemode - OS2
    • Product Includes (100) Connectors
    • Packaging 100 per Pack
    • Housing Boot Color Blue
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Heat Cure Epoxy and Polish Connector, Connector Type: LC, Packaging: 100 per Pack, Fiber Category: OS2, Ferrule: Zirconia Ceramic