Plantronics HW720 Headset | Graybar Store
Plantronics - Headset - HW720
+ / - Hover over image to Zoom
Other Views

    Headset

    Manufacturer: Plantronics
    Manufacturer #: HW720
    SKU: 25684758
    $133.08
    Checking Pricing
         
    Style:Over-the-Head
    Headset Type:Corded
    Additional Features:Distinctive Design; Exceptional Audio; Long-Term Reliability; Luxurious Comfort
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # HW720
    • Style Over-the-Head
    • Additional Features Distinctive Design; Exceptional Audio; Long-Term Reliability; Luxurious Comfort
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EncorePro 700 Series Headset, Headset Type: Corded, Style: Over the Head