Plantronics HW510 Headset | Graybar Store
Plantronics - Headset - HW510
+ / - Hover over image to Zoom
Other Views

    Headset

    Manufacturer: Plantronics
    Manufacturer #: HW510
    SKU: 25684753
    $85.55
    Checking Pricing
         
    Style:Over-the-Head
    Headset Type:Corded
    Additional Features:Adjustable Fit; Aircraft-Grade Aluminum Joint; Flexible Uni-Body Boom; Laser-Welded Construction; Monaural And Binaural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # HW510
    • Style Over-the-Head
    • Additional Features Adjustable Fit; Aircraft-Grade Aluminum Joint; Flexible Uni-Body Boom; Laser-Welded Construction; Monaural And Binaural
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EncorePro 500 Series Headset, Headset Type: Corded, Style: Over the Head