Plantronics CS510/HL10 Headset | Graybar Store
Plantronics - Headset - CS510/HL10
+ / - Hover over image to Zoom
Other Views

    Headset

    Manufacturer: Plantronics
    Manufacturer #: CS510/HL10
    SKU: 25435520
    $324.78
    Checking Pricing
         
    Headset Type:Wireless
    Style:Over-the-Head
    Additional Features:Light Weight Convertible; Narrowband/Wideband
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # CS510/HL10
    • Style Over-the-Head
    • Additional Features Light Weight Convertible; Narrowband/Wideband
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Avaya® C550 Headset, Headset Type: Wireless, Style: Over the Head