Plantronics S12 Headset | Graybar Store
Plantronics - Headset - S12
+ / - Hover over image to Zoom
Other Views

    Headset

    Manufacturer: Plantronics
    Manufacturer #: S12
    SKU: 22119190
    $114.96
    Checking Pricing
         
    Style:Over the Head
    Headset Type:Corded
    Additional Features:Hands-Free Convenience And Comfort; Noise-Canceling Microphone for Superior Sound Clarity And the Firefly In-Use Indicator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # S12
    • Style Over the Head
    • Additional Features Hands-Free Convenience And Comfort; Noise-Canceling Microphone for Superior Sound Clarity And the Firefly In-Use Indicator
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Headset, Headset Type: Corded, Style: Over the Head