Square D (Schneider Electric) ZB4BW643 Heads for Maintained Illuminated Push Button, Red | Graybar Store
Square D (Schneider Electric) - Heads for Maintained Illuminated Push Button, Red - ZB4BW643
+ / - Hover over image to Zoom
Other Views

    Heads for Maintained Illuminated Push Button, Red

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW643
    SKU: 22104046
    $50.48
    Checking Pricing
         
    Shape of Head:Round
    Size:40mm
    Color:Red
    Type of Push:Push/Pull Mushroom
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW643
    • Color Red
    • Size 40mm
    • Shape of Head Round
    • Type of Push Push/Pull Mushroom
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Red head for maintained illuminated push buttons, used only with protected LED light modules.