Square D (Schneider Electric) ZB4BT2 Head Only, Mushroom Head Pushbuttons, Round | Graybar Store
Square D (Schneider Electric) - Head Only, Mushroom Head Pushbuttons, Round - ZB4BT2
+ / - Hover over image to Zoom
Other Views

    Head Only, Mushroom Head Pushbuttons, Round

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BT2
    SKU: 99496568
    $44.35
    Checking Pricing
         
    Knob Style:Push-Pull
    Shape of Head:Mushroom
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Black
    Tool Application:Control Station
    Shape:Round
    Use With:Harmony XB4 Operators And Emergency Stop Operators
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BT2
    • Color Black
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating IEC 60947-1; IEC
    • Knob Style Push-Pull
    • Shape Round
    • Shape of Head Mushroom
    • Tool Application Control Station
    • Material Metal (Bezel)
    • Use With Harmony XB4 Operators And Emergency Stop Operators
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ XB4 Pushbutton Head, Black, IEC 60947-1; IEC 60947-5-1; IEC 60947-5-4; IEC 60947-5-5, Metal (Bezel), Mushroom