Square D (Schneider Electric) ZB4BA7120 Head Only, Double-Headed Pushbuttons, Flush Black Pushes | Graybar Store
Square D (Schneider Electric) - Head Only, Double-Headed Pushbuttons, Flush Black Pushes - ZB4BA7120
+ / - Hover over image to Zoom
Other Views

    Head Only, Double-Headed Pushbuttons, Flush Black Pushes

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BA7120
    SKU: 25285061
    $40.83
    Checking Pricing
         
    Knob Style:Flush
    Shape of Head:Rectangular
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Green/Red
    Shape:Round
    Use With:Harmony XB4 Double-Headed Pushbuttons
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BA7120
    • Color Green/Red
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Flush
    • Shape Round
    Product Overview:
    Harmony™ XB4 Pushbutton Head, Green/Red, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal (Bezel), Rectangular