Maclean Power Systems HDSO-57F HDSO Style Side Opening | Graybar Store
Maclean Power Systems - HDSO Style Side Opening - HDSO-57F
+ / - Hover over image to Zoom
Other Views

    HDSO Style Side Opening

    Manufacturer: Maclean Power Systems
    Manufacturer #: HDSO-57F
    SKU: 22084676
    $37.19
    Checking Pricing
         
    Length:8.38 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # HDSO-57F
    • Type Side Opening Dead-End Clamps
    • Length 8.38 in.
    • Material of Construction Hot-Dipped Galvanized Ductile Iron
    • SAP Material Type ZSTD
    Product Overview:
    HDSO Style Side Opening, Hot-Dipped Galvanized Ductile Iron, Length: 8.38 in, Strand Size: 2 to 4/0 (Aluminum) AWG; 4 to 4/0 (ACSR) AWG