Dura-Line HDPE Smooth Wall SCH 80 Innerduct | Graybar Store
Dura-Line - HDPE Smooth Wall SCH 80 Innerduct
+ / - Hover over image to Zoom
Other Views

    HDPE Smooth Wall SCH 80 Innerduct

    Manufacturer: Dura-Line
         

    Smoothwall HDPE is the most commonly used underground raceway and is packaged in continuous lengths on reels or coils allowing for fast installation with minimum joints. Smoothwall can be installed via trenching, plowing and directional drilling.

    • Manufacturer Dura-Line
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Length
    Color
    Price
    10003160
    25397204
    3 in.
    1400 ft.
    Black
    Call for Pricing
    25397204
    Trade Size (Inches)
    3 in.
    Length
    1400 ft.
    Color
    Black
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10009226
    25391949
    4 in.
    750 ft.
    Black
    $
    4387
    .50
    750 Ft
    /
    Reel
    25391949
    Trade Size (Inches)
    4 in.
    Length
    750 ft.
    Color
    Black
    $
    4387
    .50
    750 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10003157
    25397202
    3 in.
    1400 ft.
    Orange
    Call for Pricing
    25397202
    Trade Size (Inches)
    3 in.
    Length
    1400 ft.
    Color
    Orange
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10004239
    25391954
    2 in.
    2500 ft.
    Black
    Call for Pricing
    25391954
    Trade Size (Inches)
    2 in.
    Length
    2500 ft.
    Color
    Black
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25397204 SKU, 25397204 ANALYTICS...
    Color
    Black
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25391949 SKU, 25391949 ANALYTICS...
    Color
    Black
    Price
    $
    4387
    .50
    750 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25397202 SKU, 25397202 ANALYTICS...
    Color
    Orange
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25391954 SKU, 25391954 ANALYTICS...
    Color
    Black
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available